Electrically Actuated Two-Way Brass Ball Valves


£449.99 Inc VAT (20%)

See 11 Product Variants
£449.99

Description

Two way chromed brass ball valve (2500), threaded F/F with electric actuator, not suitable for use with solvents.
•Full bore.
•Direct mount actuator.
•Manual override
•12 volt.
•Other voltages are available on request.

Battery back-up and positioners available.

Feature Attributes

Additional Features:
Positioners Available,Battery Back-Up
Thread Type:
Female
Thread Standard:
BSP Parallel = G
Voltage:
12 V
Body Material:
Brass
Product Type:
Ball Valve - Electric Actuated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome