Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Solenoid Valves
Electro Pneumatic Operated Valves
By Camozzi
Reset
Clear All
Thread Size
Select
See all variants from
£219.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£219.99
Description
Series MC
Auto shut-off 3/2 valve.
Feature Attributes
Temperature Range:
-5 to +50 °C
Thread Type:
Female
Pressure Range:
2 to 10 bar
Thread Standard:
NPT
Product Type:
Auto Valve Shut Off
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome