0
1

Electro Pneumatically Operated ISO Valves


£119.99 Inc VAT (20%)

See 5 Product Variants
£119.99

Description

Series 9
No. of positions: 5/2.
Coil sold seperately, see below.
Spool type: (Servo controlled).

Feature Attributes

Standards Met:
CNOMO,ISO 5599/1
Pressure Range:
2.5 to 10 bar
Product Type:
Solenoid Valve
Temperature Range:
0 to +60 °C
Additional Features:
Suitable for Mounting on a Sub base,Available with Electro Pneumatic Actuation and Return

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome