Plug Socket with Cable Kmeb-1-24-5-Led Pre-Assembled, for Vuvb, Mebh, Moebh Valves and N2 Solenoids. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve with M2.5 Central Screw, Assembly Position=Any, Product Weight=230 G, Electrical Connection= (* Plug Socket Angled, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803, * 3-Pin) , Festo