Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Steel Ball Bearings
Bearing ball 25.4mm x 52mm x 15mm steel ZZ seal BEARING6205X1
By BIL
Order Code:
ZT2614991S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.57
6%
10 +
£6.15
12%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/steel-ball-bearings/bearing-ball-25-4mm-x-52mm-x-15mm-steel-zz-seal-bearing6205x1/p/ZT2614991S
Add to quotation
View all Steel Ball Bearings
Description
ZZ Bearing ball, Bore 25.4mm, Outside Diameter 52mm, Depth 15mm steel
Tags:
#BulkDiscount
Specifications
Specifications for Bearing ball 25.4mm x 52mm x 15mm steel ZZ seal BEARING6205X1
MFR Part No.
BEARING6205X1
Product Type
Bearing
Material
Steel
Outside Diameter
52mm
Depth
15mm
Bore Diameter
25.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome