H-Ser' Fixed Plate 125mmC- Iron/Polyurethane

Order Code: ZT1058429X

£44.99 Inc VAT (20%)

Currently unavailable

Description

A range of fabricated steel castors for general medium to heavy duty manual handling industrial applications. Kingpinless fabricated castors with cast iron centred polyurethane tyred wheels complete with ball bearings.
Widely used for towing applications internally and externally.

Specifications for H-Ser' Fixed Plate 125mmC- Iron/Polyurethane
  • Load Capacity
    426kg
  • Wheel Material
    Cast Iron
  • Tread Width
    38mm
  • Wheel Diameter
    125mm
  • Tyre Material
    Polyurethane
  • Bolt Size
    M10
  • Fixing Plate Size
    150x115mm
  • MFR Part No.
    TFH125PT2H
  • Tyre Colour
    Tan
  • Mount Type
    Fixed Top Plate
  • Fixing Hole Centres Dimensions
    105x75mm
    105x80mm
  • Overall Height
    177mm
  • Product Type
    Castor
  • Applications
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome