H-Ser' Swivel Plate Nylon Castor 150mm

Order Code: ZT1256382X

£89.99 Inc VAT (20%)


Description

This versatile range of fabricated nylon castors is engineered for medium to heavy-duty manual handling and industrial applications. With kingpinless, fabricated nylon frames and durable nylon wheels featuring ball journal bearings, these castors offer enhanced impact resistance, smooth turning, and reliable performance in demanding environments.

Features and Benefits
• Heavy-duty nylon wheels are equipped with ball journal bearings for smooth and efficient movement, even under heavy loads
• Fabricated nylon frame provides superior turning capabilities, greater impact resistance, and offers better tracking in light, medium, and heavy-duty operations
• Kingpinless design increases manoeuvrability and reduces the risk of failure under stress, making these castors durable and long-lasting
• Suitable for towing applications, allowing for easy movement of heavy machinery or equipment
• Available with a top plate fixing, providing a secure and versatile mounting solution

See full description
Specifications for H-Ser' Swivel Plate Nylon Castor 150mm
  • Bolt Size
    M10
  • Load Capacity
    800kg
  • Tread Width
    50mm
  • Overall Height
    202mm
  • Tyre Colour
    Grey
  • Fixing Plate Size
    150x115mm
  • Wheel Material
    Nylon
  • MFR Part No.
    VSH150NYJHDP06
  • Mount Type
    Swivel Top Plate
  • Fixing Hole Centres Dimensions
    150x75mm
    105x80mm
  • Wheel Diameter
    150mm
  • Tyre Material
    Nylon
  • Product Type
    Castor
  • Applications
    Industrial
  • Fixed Or Swivel
    Swivel
  • Duty Type
    Heavy Duty
  • Braked
    Unbraked
  • Castor Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome