0
1

Jotter Stainless Steel Pen Blister 1

Order Code: ZT1684625S

£12.99 Inc VAT (20%)
£14.9913% off


Description

This classic Parker Jotter Ballpoint Pen and Refill are stylish and practical writing tools for those on the move, combining durability with a sleek, streamlined design. Known for its iconic clip and clean lines, the Jotter offers a professional yet modern aesthetic. Its ballpoint nib ensures smooth, reliable writing, making it perfect for daily use.

Features and Benefits
• Durable ballpoint nib ensures long-lasting, smooth writing
• Streamlined design offers comfort and professional style
• Sleek metal barrelled design gives a professional appearance

See full description
Specifications for Jotter Stainless Steel Pen Blister 1
  • MFR Part No.
    1953205
  • Box / Pack Quantity
    1
  • Tip Size
    Medium
  • Refill Type
    Refillable
  • Pen Type
    Permanent
  • Retractable
    Retractable
  • Line Width
    0.5mm
  • Ink Colour
    Blue
  • Type
    Refill
  • Series
    Jotter
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome