Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Steel Ball Bearings
Nickel Plated Steel Replacement Head
By Kennedy
Order Code:
ZT1036083X
£1.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.69
0%
20 +
£1.55
8.5%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1.69
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/steel-ball-bearings/nickel-plated-steel-replacement-head/p/ZT1036083X
Add to quotation
Schedule an order and save 5%
View all Steel Ball Bearings
Description
Replacement ballpoint heads for Kennedy industrial paint 46ml marker bottles.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Nickel Plated Steel Replacement Head
Product Type
Replacement Head
MFR Part No.
RH010
Ball Size
2.4mm
Material
Steel
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome