Nylon Wheel, Hardwearing, Ball Bearings, Wheel Ø X Width 125 X 50mm

Order Code: ZT2711837S

£79.99 Inc VAT (20%)


Description

Nylon wheel, hardwearing, ball bearings, wheel x width 125 x 50 mm. Supplied = assembled. Structure = wheel. Wheel material = nylon. Wheel diameter = 125 mm. Max. load at 4 km/h = 840 kg. Wheel width = 50 mm. Wheel bearing = ball bearing. Temperature resistance = -20 °C to +80 °C. Hub length = 60 mm. Hub bore = 20 mm. Product type = wheels. Hardwearing. Largely resistant to thinned acids and alkaline solutions. Temperature resistant from -20 °C to +80 °C.

See full description
Specifications for Nylon Wheel, Hardwearing, Ball Bearings, Wheel Ø X Width 125 X 50mm
  • Product Type
    Wheels
  • Supplied
    Assembled
  • Wheel Material
    Nylon
  • Wheel Diameter
    125mm
  • Load at 4 km/h
    840kg
  • Operating Temperature Range
    20°C To +80°C
  • Structure
    Wheel
  • Bearing Type
    Ball Bearing
  • Hub Length
    60mm
  • Wheel Width
    50mm
  • Hub Bore
    20mm
  • Temperature Resistance
    20�C To +80�C
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome