Nylon Wheel, White, Precision Ball Bearings, Wheel Ø X Width 100 X 36mm

Order Code: ZT2714080S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

Nylon wheel, white, precision ball bearings, wheel x width 100 x 36 mm. Supplied = assembled. Structure = wheel. Wheel material = nylon. Material of rim = polyamide with damping element. Wheel diameter = 100 mm. Max. load at 4 km/h = 250 kg. Wheel width = 36 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Hub length = 45 mm. Hub bore = 8 mm. Product type = wheels. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. With thread guard.

See full description
Specifications for Nylon Wheel, White, Precision Ball Bearings, Wheel Ø X Width 100 X 36mm
  • Product Type
    Wheels
  • Rim Material
    Polyamide with Damping Element
  • Supplied
    Assembled
  • Wheel Material
    Nylon
  • Load at 4 km/h
    250kg
  • Wheel Diameter
    100mm
  • Operating Temperature Range
    40°C To +80°C
  • Hub Bore
    8mm
  • Bearing Type
    Precision Ball Bearing
  • Structure
    Wheel
  • Wheel Width
    36mm
  • Hub Length
    45mm
  • Wheel Bearing
    Precision Ball Bearing
  • Temperature Resistance
    40�C To +80�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome