Nylon Wheel, White, Precision Ball Bearings, Wheel Ø X Width 125 X 40mm

Order Code: ZT2714103S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Nylon wheel, white, precision ball bearings, wheel x width 125 x 40 mm. Supplied = assembled. Structure = wheel. Wheel material = nylon. Material of rim = polyamide with damping element. Wheel diameter = 125 mm. Max. load at 4 km/h = 250 kg. Wheel width = 40 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Hub length = 45 mm. Hub bore = 8 mm. Product type = wheels. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. With thread guard.

See full description
Specifications for Nylon Wheel, White, Precision Ball Bearings, Wheel Ø X Width 125 X 40mm
  • Product Type
    Wheels
  • Wheel Material
    Nylon
  • Rim Material
    Polyamide with Damping Element
  • Supplied
    Assembled
  • Wheel Diameter
    125mm
  • Load at 4 km/h
    250kg
  • Operating Temperature Range
    40°C To +80°C
  • Hub Bore
    8mm
  • Structure
    Wheel
  • Hub Length
    45mm
  • Wheel Width
    40mm
  • Bearing Type
    Precision Ball Bearing
  • Wheel Bearing
    Precision Ball Bearing
  • Temperature Resistance
    40�C To +80�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome