PARKER Jotter London Duo Discovery Pack Royal Blue Barrel Ballpoint Pen with Blue Ink and Stainless Steel Barrel Gel Ink Pen with Black Ink

Order Code: ZT1259313P

£23.99 Inc VAT (20%)


Description

PARKER Jotter London Duo Discovery Pack Royal Blue Barrel Ballpoint Pen with Blue Ink and Stainless Steel Barrel Gel Ink Pen with Black Ink An instantly noticed icon, Jotter stands as an authentic design icon of the last 60 years. With covetable colours and a distinctive shape, itís a stylish and practical accessory for anyone who needs a pen on the go. One of our popular Parker pens, the Jotter is recognisable down to its signature click.
Jotter offers a modern take on a classic design, with stunning details that make it a refined gift for graduates, first-time job seekers or anyone who values taking the time to organise their thoughts on paper. With its rich heritage and names inspired by Londonís renowned locations, Jotter delivers an exceptional writing experience.

The Jotter London range is now paying tribute to the brand's British heritage and London's iconic landmarks with this Duo Discovery set containing one ballpoint Jotter and one gel ink Jotter. In a blend of classic style and modern details, the Parker Jotter ballpoint pen is made to elevate everyday writing to an experience to be savoured. The Jotter ballpoint pen is finished in stainless steel with blue ink and chrome trims. The gel pen is filled with consistent gel ink that writes smoothly and dries quickly for less smearing and neat, clean handwriting. The Jotter gel pen is finished in Kensington Red with black ink and chrome trims. The Jotter's impressive details make it a perfect gift for graduates, first-time job seekers and anyone who appreciates the slow art of expressing ideas on paper.

See full description
Specifications for PARKER Jotter London Duo Discovery Pack Royal Blue Barrel Ballpoint Pen with Blue Ink and Stainless Steel Barrel Gel Ink Pen with Black Ink
  • Pen Type
    Ballpoint Pens
  • MFR Part No.
    11365NR
  • Ink Colour
    Assorted Colours
  • Retractable
    Yes
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    Assorted
  • Ink Type
    Oil Based Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome