Stainless Steel Ball Transfer Head

Order Code: ZT5368906S

£86.99 Inc VAT (20%)


Description

Benefits
Enhanced efficiency: Effortlessly move heavy pipes, streamlining your pipe-working operations
Long-lasting performance: Built to endure, the Cougartron Stainless Steel Ball Transfer Head is an investment that will pay off for years to come
Reduced downtime: Minimise maintenance needs thanks to the superior corrosion resistance of stainless steel
Cost-effective solution: An affordable way to boost productivity in your pipe-working shop

Move your pipes with ease and efficiency with the Cougartron Stainless Steel Ball Transfer Head (SKU: CW2000) This pipe-working workhorse is designed to be used with threading machines and roll grooving machines, but its versatility extends to a wide range of pipe-working applications. Sold in pairs for maximum convenience, the Cougartron Stainless Steel Ball Transfer Head is compatible with V Head Pipe Stands (CW1000 & CW1000) for a fully integrated pipe handling system.

Features
High weight capacity: Supports an impressive 2039 lbs, making it suitable for even the most demanding jobs
Broad pipe size compatibility: Accommodates pipes ranging from a half inch to a 24 inches in diameter
Durable construction: Built from high-quality stainless steel for exceptional strength and longevity
Corrosion resistance: Withstands harsh environments and eliminates rust concerns
Easy to use and install: Streamline your workflow with a user-friendly design that saves you time and effort

Applications
Threading machines
Roll grooving machines
General pipe handling
Positioning and maneuvering pipes in workshops

Specifications
Capacity: 925 kg
Pipe size: 12 - 610 mm
Weight: 1, 8 kg (one piece)

Upgrade your pipe handling capabilities today! Add the Cougartron Stainless Steel Ball Transfer Head (SKU: CW2000) to your cart now and experience the difference effortless pipe movement can make in your workflow.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome