Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Steel Ball Bearings
Steel Nuts - Assorted - Box Qty 370 - 31860
By CONNECT
Order Code:
ZT3599014S
£32.99
Inc VAT (20%)
£35.99
8% off
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/steel-ball-bearings/steel-nuts-assorted-box-qty-370-31860/p/ZT3599014S
Add to quotation
View all Steel Ball Bearings
Description
Metric sizes
M6 | M8 | M10 | M12 Steel Nuts
DIN 934
Zinc Plated
Box contents may very slightly
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Steel Nuts - Assorted - Box Qty 370 - 31860
Product Type
Nuts & Washers
Material
Steel
Finish
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome