Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bushings
Tapered & QD Bushings
Bush Enlarging Pre-Galvanised 11 - 181116
By Cembre
Order Code:
ZT4976778S
Qty of 100 for
£449.00
Inc VAT (20%)
£4.49 each
Quantity
Price
Discount
1 - 9999
£4.49
0%
10000 +
£4.31
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
449.00
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/tapered-and-qd-bushings/bush-enlarging-pre-galvanised-11-181116/p/ZT4976778S
Add to quotation
View all Tapered & QD Bushings
Description
Cembre BUSH ENLARGING PG11 Brass Enlargers Pg 181116
Tags:
#BulkDiscount
Specifications
Specifications for Bush Enlarging Pre-Galvanised 11 - 181116
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome