33007 Taper Roller Bearing

Order Code: ZT1039822X

£24.99 Inc VAT (20%)


Description

Tapered roller bearings are comprised of solid inner and outer rings with raceways, taper rollers and cages manufactured from pressed steel. The bearings are not self-retaining.
As a result, the inner ring with the rollers can be fitted separately from the outer ring. Tapered roller bearings are not sealed and not supplied grease filled.

See full description
Specifications for 33007 Taper Roller Bearing
  • MFR Part No.
    33007
  • Inside Diameter
    35mm
  • Width
    21mm
  • Outside Diameter
    62mm
  • Bearing Type
    Tapered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome