Panel Trolley - Solid Rubber Tyres With Roller Bearings

Order Code: ZT2714503S

£669.99 Inc VAT (20%)


Description

Panel trolley, solid rubber tyres with roller bearings, height adjustable retainer, black rubber covering. Supplied = flat pack. Frame material = steel, powder coated. Max. load = 300 kg. Length = 1250 mm. Width = 600 mm. Load surface = 600x200 mm. Push handle height = 1200 mm. Colour = light blue RAL 5012. Wheel material = solid rubber tyres. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Height adjustment range = 1200 - 2070 mm. Wheel fittings = 2 wheels. Product type = panel trolleys. Versatile use due to the steplessly adjustable plate securing device. Safe transport due to load surface with textured rubber coating. Sustainable due to guaranteed availability of spare parts with all components. Powder coated as standard in light blue RAL 5012. With adjustable plate holder, lockable with star grip screw. Push handle enclosed with delivery - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Panel Trolley - Solid Rubber Tyres With Roller Bearings
  • Product Type
    Panel Trolleys
  • Supplied
    Flat Pack
  • Wheel Fittings
    2 Wheels
  • Colour
    Light Blue
  • Wheel Material
    Solid Rubber Tyres
  • Width
    600mm
  • Length
    1250mm
  • Wheel Diameter
    200mm
  • Load Surface
    600x200mm
  • Frame Material
    Steel Powder Coated
  • Load Capacity
    300kg
  • Push Handle Height
    1200mm
  • Adjustable Height Range
    1200 - 2070mm
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome