08mm OD X M16 x 1.5 Swivel Run Tee (s) - FT-EL 08 S Tube Connectors

Order Code: ZT5416058S

£23.99 Inc VAT (20%)


Description

M16 x 1.5 Metric Female x 8mm Outside Diameter, DIN 2353, Tube Fitting, S Series, Swivel Run Tee, Steel, Conexa

Specifications for 08mm OD X M16 x 1.5 Swivel Run Tee (s) - FT-EL 08 S Tube Connectors
  • Thread Type
    Metric
  • Material
    Steel
  • Product Type
    Hydraulic