1/8in BSPT Male Plug - 17SFAK10SXN

Order Code: ZT5376068S

£20.99 Inc VAT (20%)


Description

1/8" BSP Taper Male Plug, Series 17KA, Standard, Parker Rectus, Pneumatic Quick Release, Non Valved, Zinc and Brass, Working Temperature -40┬░C to +120┬░C, Maximum Working Pressure 19 bar, Parker Rectus

Specifications for 1/8in BSPT Male Plug - 17SFAK10SXN
  • Material
    Zinc and Brass
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum