10mm OD X M16 x 1.5 Adjust Swivel Elb (l) Ft-ew 10L Tube Connectors

Order Code: ZT5416061S

£16.99 Inc VAT (20%)


Description

M16 x 1.5 Metric Female x 10mm Outside Diameter, DIN 2353, Tube Fitting, L Series, Swivel Elbow, Steel, Conexa

Specifications for 10mm OD X M16 x 1.5 Adjust Swivel Elb (l) Ft-ew 10L Tube Connectors
  • Product Type
    Hydraulic
  • Thread Type
    Metric
  • Material
    Steel