10mm x 3/8 BSP B/head - KRAM10-6BHR

Order Code: ZT5426970S

£99.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male X 10mm Outside Diameter, High Pressure, Stud Bulkhead, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 10mm x 3/8 BSP B/head - KRAM10-6BHR
  • Thread Type
    BSPP
  • Material
    Mild Steel
  • Product Type
    Hydraulic
  • Outside Diameter A
    10mm