12mm OD x 1/2 BSPP Male Stud (l) Form E - FT-GE12LR1/2WD Tube Connectors

Order Code: ZT5416178S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 +£10.934%


Description

1/2" BSP Parallel Male x 12mm Outside Diameter, DIN 2353, Tube Fitting, L Series, Captive Seal, Male Stud Coupler, Steel, Conexa

Specifications for 12mm OD x 1/2 BSPP Male Stud (l) Form E - FT-GE12LR1/2WD Tube Connectors
  • Product Type
    Hydraulic
  • Outside Diameter A
    12mm
  • Material
    Steel
  • Thread Type
    BSPP