1in BSP x 1in BSP Female/Female - KRFA16-16

Order Code: ZT5425385S

£40.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 1" BSP Parallel Female, Hydraulic Adaptor Steel, Hexagon Socket, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 500 bar, KR500

Specifications for 1in BSP x 1in BSP Female/Female - KRFA16-16
  • Thread Size A
    1in
  • Thread Size B
    1in
  • Product Type
    Hydraulic