22mm x 1/2in S9000 Male*Male BSPT - 69280G2212

Order Code: ZT5399509S

£33.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male x 22mm Inside Diameter, Press Fit Piping System, Series 9000, Male Plain End x Male Threaded, Straight, Stainless Steel, EPDM, Seal, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 22mm x 1/2in S9000 Male*Male BSPT - 69280G2212
  • Product Type
    Compressed Air and Ring Main
  • Thread Type
    BSPT
  • Inside Diameter A
    22mm
  • Material
    Stainless Steel