Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Threaded Fittings
27mm Assembley Hammer LSW12-27
By ASTA
Order Code:
ZT3740948S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/threaded-fittings/27mm-assembley-hammer-lsw12-27/p/ZT3740948S
Add to quotation
View all Threaded Fittings
Description
27mm Assembley Hammer
Tags:
#BulkDiscount
Specifications
Specifications for 27mm Assembley Hammer LSW12-27
Size
27mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome