3/8in Nut - 1/4in Thread Straight Adaptor - Left-Hand

Order Code: ZT5368939S

£13.39 Inc VAT (20%)


Description

Benefits

Versatility: Addresses a wide range of thread size compatibility needs
Durability: Ensures long-term reliability in demanding environments
Leak-Proof Performance: Delivers secure connections for critical applications
Easy Installation: Simplifies assembly and reduces project downtime

Conquer Connection Challenges with the EWS 3/8" Nut - 1/4" Thread Straight Adapter (Left or Right Hand)

Ensure seamless transitions in your welding and industrial projects with the EWS 3/8" Nut - 1/4" Thread Straight Adapter. This versatile fitting, available in both left-handed (LH) and right-handed (RH) configurations, bridges the gap between components with differing thread sizes.

Features
Reliable Connection: Crafted from durable materials to withstand the demands of welding and industrial environments
Multiple Thread Options: Choose between left-handed (LH) or right-handed (RH) threads for tailored solutions in your projects
Precise Fit: Engineered for accurate dimensions and a secure, leak-free connection
Streamlined Design: Compact and lightweight for easy handling and installation
Built to Last: Corrosion-resistant for long-lasting performance

Applications
Connect gauges, hoses and other threaded components in gas welding setups
Adapt hoses and pipelines with mismatched thread sizes in industrial applications
Transition between different size threaded rods and fasteners
Ideal for use with air compressors, vacuum systems, and fluid transfer lines

Specifications
BS EN 560

Don't settle for mismatched threads! Order your EWS 3/8" Nut - 1/4" Thread Straight Adapter (Left or Right Hand) today and experience the confidence of a secure, hassle-free connection.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome