4mm X M8 x 1 Straight Steel Lube System - LU-1140

Order Code: ZT5429846S

£17.99 Inc VAT (20%)


Description

M8 x 1 Metric Male x 4mm Outside Diameter, Straight, Lubrication Compression Fitting, Type LL, Zinc Plated Steel, Maximum Working Pressure 100 bar

Specifications for 4mm X M8 x 1 Straight Steel Lube System - LU-1140
  • Product Type
    Industrial
  • Thread Type
    Metric
  • Material
    Steel Zinc Plated