6mm X M10 x 1 Straight Steel Lube System - LU-1190

Order Code: ZT5429824S

£14.99 Inc VAT (20%)


Description

M10 x 1 Metric Male x 6mm Outside Diameter, Straight, Lubrication Compression Fitting, Type LL, Zinc Plated Steel, Maximum Working Pressure 100 bar

Specifications for 6mm X M10 x 1 Straight Steel Lube System - LU-1190
  • Product Type
    Industrial
  • Thread Type
    Metric
  • Material
    Steel Zinc Plated