6mm X M6 x 1 Straight St.st Lube System - LU-1220SS

Order Code: ZT5430053S

£89.99 Inc VAT (20%)


Description

M6 x 1 Metric Male x 6mm Outside Diameter, Straight, Lubrication Compression Fitting, Type LL, 304 Stainless Steel, Maximum Working Pressure 100 bar

Specifications for 6mm X M6 x 1 Straight St.st Lube System - LU-1220SS
  • Material
    Stainless Steel
  • Product Type
    Industrial
  • Thread Type
    Metric