Aluminium Female Stud 40mm to G11/2in - QLMPMAL040128

Order Code: ZT5434235S

£39.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female Stud x 40mm Nominal Bore, Aluminium, Black, Straight Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for Aluminium Female Stud 40mm to G11/2in - QLMPMAL040128
  • Material
    Aluminium
  • Nominal Bore A
    40mm
  • Colour
    Black
  • Product Type
    Compressed Air and Ring Main
  • Thread Type
    BSPP