Aluminium Male Stud 40mm to G11/2in - QLMNMAL040128

Order Code: ZT5433976S

£40.99 Inc VAT (20%)


Description

1.1/2" BSP Tapered Male Stud x 40mm Nominal Bore, Aluminium, Black, Straight Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for Aluminium Male Stud 40mm to G11/2in - QLMNMAL040128
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    40mm
  • Material
    Aluminium
  • Colour
    Black
  • Thread Type
    BSPT