Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Threaded Fittings
Female Thread Bend with Brass Insert (fbb) 20 x 3/4in - 2651053
By Norma
Order Code:
ZT5388017S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.22
7%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/threaded-fittings/female-thread-bend-with-brass-insert-fbb-20-x-three-quarterin-2651053/p/ZT5388017S
Add to quotation
View all Threaded Fittings
Description
20mm x3/4", Fitting and Tubing, 90 Deg Female Threaded Elbow, Brass Insert, PN 16 Bar, Norma
Tags:
#BulkDiscount
Specifications
Specifications for Female Thread Bend with Brass Insert (fbb) 20 x 3/4in - 2651053
Product Type
Compressed Air and Ring Main