Flow Control 4mm to M5inBSP - 9041501

Flow Control 4mm to M5inBSP - 9041501

Order Code: ZT5407893S

£16.99 Inc VAT (20%)


Description

M5 Metric Male, Unidirectional Flow Control Fitting, Flow Direction Tube to Thread, Technolpolymer, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control 4mm to M5inBSP - 9041501
  • Bore Size
    4mm
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    Metric
  • Material
    Technolpolymer