Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Threaded Fittings
1/2in BSPP Female x 12mm OD Female Stud - 13500-12-12
By Aignep
Order Code:
ZT5374573S
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 +
£10.92
5%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/threaded-fittings/halfin-bspp-female-x-12mm-od-female-stud-13500-12-12/p/ZT5374573S
Add to quotation
View all Threaded Fittings
Description
1/2" BSP Parallel Female x 12mm Outside Diameter, Metric Brass Compression Fitting, Stud, Aignep
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1/2in BSPP Female x 12mm OD Female Stud - 13500-12-12
Product Type
Pneumatics and Vacuum
Material
Brass
Thread Type
BSPP