Male Srud 4mm Tube to G1/8 Thread - MX120418

Order Code: ZT5430902S

£35.99 Inc VAT (20%)


Description

1/8" BSP Parallel x 4mm Outside Diameter, Male Stud, Stainless Steel, Working Temperature -20° C to +70°C, Maximum Working Pressure 250 bar, C Matic

Specifications for Male Srud 4mm Tube to G1/8 Thread - MX120418
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum