Parallel Swivel Elbow 6mm to G1/4 - MX160614

Order Code: ZT5431192S

£89.99 Inc VAT (20%)


Description

1/4" BSP Parallel x 6mm Outside Diameter, 90° Male Stud Swivel Elbow, Stainless Steel, Working Temperature -20° C to +70°C, Maximum Working Pressure 250 bar, C Matic

Specifications for Parallel Swivel Elbow 6mm to G1/4 - MX160614
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP