0
1

Quick Coupler Air Fitting, UK Style, Female Thread, 2pcs

Order Code: ZT2443286S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Air Fitting Quick Coupler
U.K Style
1/4 Female Thread
2pcs

air couplings, air fittings, airline fittings, couplers, couplings

See full description
Specifications for Quick Coupler Air Fitting, UK Style, Female Thread, 2pcs
  • Product Type
    Quick Coupler Air Fitting
  • Thread Size
    01-Apr
  • Thread Type
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome