Tapered Swivel Elbow 6mm to G1/8 - MX150618

Order Code: ZT5430959S

£69.99 Inc VAT (20%)


Description

1/8" BSP Taper x 6mm Outside Diameter, 90° Male Stud Swivel Elbow, Stainless Steel, Working Temperature -20° C to +70°C, Maximum Working Pressure 250 bar, C Matic

Specifications for Tapered Swivel Elbow 6mm to G1/8 - MX150618
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel