3/4 BSPP 10KPSI 316 Plug - 12G-P-10K

Order Code: ZT5370507S

£50.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male, 10, 000 psi Rated Steel Adaptor, Plug, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 3/4 BSPP 10KPSI 316 Plug - 12G-P-10K
  • Thread Size A
    3/4in
  • Material
    Stainless Steel
  • Product Type
    Hydraulic