3/4in BSP x 3/4in BSP Elbow - 12G-E-FF-10K

Order Code: ZT5370493S

£259.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female x 3/4" BSP Parallel Female, 10, 000 psi Rated Steel Adaptor, Swivel Female, 90┬░ Elbow, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 3/4in BSP x 3/4in BSP Elbow - 12G-E-FF-10K
  • Product Type
    Hydraulic
  • Thread Size B
    3/4in
  • Material
    Stainless Steel
  • Thread Type
    NPT