3/4in BSP x 3/4in BSP Elbow - 12G-E-mm-10K

Order Code: ZT5370542S

£239.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male x 3/4" BSP Parallel Male, 10, 000 psi Rated Steel Adaptor, 90┬░ Elbow, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 3/4in BSP x 3/4in BSP Elbow - 12G-E-mm-10K
  • Thread Type
    UNF
  • Thread Size B
    3/4in
  • Material
    Stainless Steel
  • Product Type
    Hydraulic