Waterprofi Claw Coupling Male 1.1/2in - GKA15

Order Code: ZT5422085S

£15.99 Inc VAT (20%)


Description

1.1/2" Male BSP Parallel, Claw Distance 40mm, WaterProfi Claw Couplings, Forged Brass, Seal Material EPDM, Maximum Working Temperature +95┬░C, Maximum Working Pressure 25 bar, Ludecke

Specifications for Waterprofi Claw Coupling Male 1.1/2in - GKA15
  • Size
    40mm
  • Thread Type
    BSPP
  • Product Type
    Industrial
  • Material
    Forged Brass