Waterprofi Claw Coupling Male 1/4in - GKA14

Order Code: ZT5422022S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

1/4" Male BSP Parallel, Claw Distance 40mm, WaterProfi Claw Couplings, Forged Brass, Seal Material EPDM, Maximum Working Temperature +95┬░C, Maximum Working Pressure 25 bar, Ludecke

Specifications for Waterprofi Claw Coupling Male 1/4in - GKA14
  • Thread Type
    BSPP
  • Size
    40mm
  • Material
    Forged Brass
  • Product Type
    Industrial