0
1
2

25-L-100F Imperial Taper Bore (1108) Timing Pulley, 25 Teeth, 3/8" Pitch, for A 1" Wide Belt

Order Code: ZT1046680X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%


Description

Dunlop timing belt pulleys are manufactured from either C45 steel with black oxide surface treatment, cast iron EN-GJL-200 and black phosphate or aluminium 6082. Pulley flanges are produced from S235JR steel. Timing belt pulleys are available to suit all pitch sizes.