6pc Socket Set Conventer Reducer Tool T 1/4" 3/8" 1/2" 3/4" Adapter

Order Code: ZT3739299S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

6pc professional socket adaptor (converter) tool set, set includes reducer from female square drive to male square drive as follow - 1/4" (F) x 3/8" (M) , 3/8" (F) x 1/4" (M) , 3/8" (F) x 1/2" (M) , 1/2" (F) x 3/8" (M) , 1/2" (F) x 3/4" (M) , 3/4" (F) x 1/2" (M) Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each socket adaptor/reducer also available separately. Supplied in handy storage case.
Set includes:

- 1/4" female x 3/8" male (26mm long)
- 3/8" female x 1/4" male (27mm long)
- 3/8" female x 1/2" male (36mm long)
- 1/2" female x 3/8" male (36mm long)
- 1/2" female x 3/4" male (46mm long)
- 3/4" female x 1/2" male (50mm long)

See full description
Specifications for 6pc Socket Set Conventer Reducer Tool T 1/4" 3/8" 1/2" 3/4" Adapter
  • Product Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome