Ball Roller Table, Overall Height 70mm, Track Width 400mm, Length 500mm, Spacing 125mm

Order Code: ZT2742663S

£449.99 Inc VAT (20%)


Description

Ball roller table, overall height 70 mm, track width 400 mm, length 500 mm, spacing 125 mm. Supplied = assembled. Overall height = 70 mm. Track width = 400 mm. Length = 500 mm. Spacing = 125 mm. Ball diameter = 19 mm. Overall width = 440 mm. Effective load per ball = 30 kg. Worktop material = sheet steel, galvanised. Application = skate wheel and light-duty roller conveyors. Product type = ball unit tables. Heavy loads are easy to move, rotate and align. Optimally suited for solid and level floor surfaces. Optimises the material flow in conveyor systems. Ball unit tables are used as crossing elements for gravity conveyors and manually operated conveying systems. Can also be used as a work table, the overall max. load totals 200 kg. Additional table widths, lengths and ball unit tables in special designs available on request.

See full description
Specifications for Ball Roller Table, Overall Height 70mm, Track Width 400mm, Length 500mm, Spacing 125mm
  • Overall Width
    440mm
  • Product Type
    Ball Unit Tables
  • Supplied
    Assembled
  • Length
    500mm
  • Overall Height
    70mm
  • Track Width
    400mm
  • Spacing
    125mm
  • Ball Diameter
    19mm
  • Effective Load Per Ball
    30kg
  • Worktop Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome