Guide Unit with Recirculating Ball Bearing Guide - 150290

Order Code: ZT5373499S

£999.99 Inc VAT (20%)


Description

Guide Unit Feng-32-400-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=32, Stroke=400 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 150290
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    32mm
  • Material
    Wrought Aluminium Alloy