Guide Unit with Recirculating Ball Bearing Guide - 34507

Order Code: ZT5389374S

£1,299.99 Inc VAT (20%)


Description

Guide Unit Feng-50-100-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=50, Stroke=100 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34507
  • Material
    Wrought Aluminium Alloy
  • Bore Size
    50mm
  • Product Type
    Pneumatics and Vacuum