Guide Unit with Recirculating Ball Bearing Guide - 34514

Order Code: ZT5389420S

£1,399.99 Inc VAT (20%)


Description

Guide Unit Feng-63-100-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=63, Stroke=100 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34514
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    63mm
  • Material
    Wrought Aluminium Alloy